Motion
SNL 528

SKF
SNL 528

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #04512057
MFR #SNL 528
Price$2,564.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNL 528

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #04512057
MFR #SNL 528

Mfr description
SNL528 HOUSING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,564.27/each

Specifications

Dimensions

  • Base To Bore Centerline  
    150 mm
  • Base Width
    5-15/16 in
  • Bolt Center To Center Length
    16.5625 in
  • Compatible Bore Diameter
    4.9375 in, 5.0000 in, 125 mm, 140 mm
  • Overall Height  
    11.9375 in
  • Overall Length  
    19.6875 in
  • Overall Width  
    8.1250 in

Details

  • Compatible Bearing Series Part Num
    22228CC/W33, 22228CCK/W33, 23228CC/W33, 23228CCK/W33, C2228 K, C2228
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SNL
  • Standards Met
    ISO/DIS 185 Grade 200
  • UPC_NO
    7316570839074
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)