Motion
36218
Vortec Pro Wheel Brush - 4 in Diam, 3/16 in Width, 20000 rpm
MI ITEM #04512117
MFR #36218
Price$18.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vortec Pro Wheel Brush - 4 in Diam, 3/16 in Width, 20000 rpm
MI ITEM #04512117
MFR #36218

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$18.79/each

Specifications

Dimensions

  • Bristle Diameter
    0.02 in
  • Diameter
    4 in
  • Face Width
    3/16 in
  • Fill Diameter
    0.020 in
  • Overall Length
    4.0500 in
  • Threaded Arbor Size
    5/8-11 in
  • Trim Length
    7/8 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Stringer Bead
  • Brush Type
    Wheel
  • Fill Material
    Steel
  • Industry Use
    Fabrication, Pipeline, Pressure Vessel
  • Manufacturer Upc Number
    012382362188
  • Max Rpm
    20000 rpm
  • Mount Type
    Threaded Arbor
  • Product Type
    Wheel Brushes
  • Shank Thread Type
    UNC
  • Specification
    ANSI B165.1
  • UPC_NO
    012382362188
  • Wire Type
    Knot

Overview

Mfr description
36218 WOLVERINE 4" STRINGER BEAD WHEEL
  • Narrow face brushes are suitable for cleaning root and hot passes and reaching into corners
  • Using similar product construction and to the same exacting standards as other Weiler weld cleaning brushes
  • They have been engineered for cost effective use in less demanding applications
  • Tool: right angle grinder
  • Engineered For Cost-Effective use in Less Demanding Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought