Motion
2LM050H
50mm Steel Metric Shaft Collars Hinge Type Low Profile
MI ITEM #04512206
MFR #2LM050H
List Price$111.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50mm Steel Metric Shaft Collars Hinge Type Low Profile
MI ITEM #04512206
MFR #2LM050H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$111.31/each for your price

Overview

Mfr description
2LM050H

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    50 mm
  • Outside Diameter
    78 mm
  • Material
    Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    Low Profile
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    M8 x 1.25 x 25 mm
  • Weight
    0.83 lb
  • Package Qty
    1
  • UPC_NO
    662786019975
  • Screw Length
    25 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text