Motion
NBS2A100
1" Aluminum Clamp-On Wrench Two-Piece Type Round Bore (Shaft)
MI ITEM #04512209
MFR #NBS2A100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Aluminum Clamp-On Wrench Two-Piece Type Round Bore (Shaft)
MI ITEM #04512209
MFR #NBS2A100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NBS2A100

Specifications

  • Material
    Aluminum
  • Country of Origin
    USA
  • UPC_NO
    662786031410
  • Weight
    0.19 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text