Motion
83441

PFERD
83441

Double Spiral Internal Tube Brush, Brush Dia: 1/2", Bristle Dia.: 0.006", Bristle Material: Stainless Steel
MI ITEM #04512292
MFR #83441
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
83441

Double Spiral Internal Tube Brush, Brush Dia: 1/2", Bristle Dia.: 0.006", Bristle Material: Stainless Steel
MI ITEM #04512292
MFR #83441

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
83441 BRUSH WIRE 1/2X.006 STNLS STEEL

Specifications

  • Type
    Spiral
  • Spiral Type
    Double Spiral
  • Bristle Material
    Stainless Steel
  • Bristle Diameter
    0.006 in
  • Brush Diameter
    1/2 in
  • Brush Length
    2 in
  • Overall Length
    6 in
  • Mount Type
    Twisted Stem
  • Stem Diameter
    5/32 in
  • UPC_NO
    697940834415
  • Shank Diameter
    0.1563 in
  • Bristle Type
    Crimped
  • Filament Wire Diameter
    0.0060 in
  • Diameter
    0.5000 in
  • Mounting Type
    Shank
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text