Overview
Mfr description
TAPR-1 DR #1 TAPER PIN ROUTER
Specifications
- Cutter Diameter
- Cutting Type End ShapeTaper Pin
- Shank Diameter
- PilotNo Pilot
- Finish CoatingUncoated
- Cutting DirectionRight Hand Cut
- Spiral DirectionRight Hand Spiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data