Motion
8565GM
Disposable Lens Cleaning Station - Disposable, Anti-Fog, Anti-Static, Non-Silicone, 10 x 7-1/2 x 5-1/4 in
Mi Item #04512371
MFR #8565GM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Lens Cleaning Station - Disposable, Anti-Fog, Anti-Static, Non-Silicone, 10 x 7-1/2 x 5-1/4 in
Mi Item #04512371
MFR #8565GM

Mfr description
8565GM LENS CLEANING STATION (NO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Station Depth
    5-1/4 in
  • Station Dimensions
    10 x 7-1/2 x 5-1/4 in
  • Station Height
    10 in
  • Station Width
    7-1/2 in

Details

  • Cleaner Type
    Non-Silicone
  • Number Of Pumps
    1
  • Number Of Wipes Tissues
    1520
  • Product Line
    Sight Savers
  • Pump Capacity
    16 oz
  • Solution Properties
    Anti-Fog, Anti-Static
  • Station Style
    Disposable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)