Motion
20G-042012

ELKAY PLASTICS
20G-042012

Disposable Liner or Bag - 2 mil Thickness, Transparent, 4 in Wide, 12 in Long
MI ITEM #04512513
MFR #20G-042012
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ELKAY PLASTICS
20G-042012

Disposable Liner or Bag - 2 mil Thickness, Transparent, 4 in Wide, 12 in Long
MI ITEM #04512513
MFR #20G-042012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
20G-042012 BAG 4X2X12 2MIL 1000/CS

Specifications

  • Thickness
    2 mil
  • Color
    Transparent
  • Material
    Polyethylene/Polypropylene
  • Width Of The Bag Liner
    4 in
  • Length Of The Bag Liner
    12 in
  • Dispensing Type
    Dispenser Packs
  • Bag Bottom Configuration
    Gussetted
  • Closure Type
    Heat Sealed, Taped Shut, Twist Tie
  • Recycled Content
    Contains Recycled Content
  • Meets Industry Standards By
    FDA
  • FDA Approved
    FDA Approved

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text