Overview
Mfr description
40F-0412 BAG 4X12 4MIL POLYBAG 1000/CS
Specifications
- Thickness4 mil
- ColorTransparent
- MaterialPolyethylene/Polypropylene
- Width Of The Bag Liner4 in
- Length Of The Bag Liner12 in
- Package Quantity1000
- Dispensing TypeFolded
- Bag Bottom ConfigurationFlat
- Closure TypeHeat Sealed, Taped Shut, Twist Tie
- Recycled ContentContains Recycled Content
- Meets Industry Standards ByFDA, USDA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data