Motion
40F-0912
Disposable Liner or Bag - 4 mil Thickness, Transparent, 9 in Wide, 12 in Long
Mi Item #04512530
MFR #40F-0912
Price$0.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Liner or Bag - 4 mil Thickness, Transparent, 9 in Wide, 12 in Long
Mi Item #04512530
MFR #40F-0912

Mfr description
40F-0912 BAG 9X12 4MIL POLYBAG 1000/CS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.25/each

Specifications

Dimensions

  • Length Of The Bag Liner
    12 in
  • Thickness
    4 mil
  • Width Of The Bag Liner
    9 in

Details

  • Bag Bottom Configuration
    Flat
  • Closure Type
    Heat Sealed, Taped Shut, Twist Tie
  • Color
    Transparent
  • Dispensing Type
    Folded
  • FDA Approved
    FDA Approved
  • Material
    Polyethylene/Polypropylene
  • Meets Industry Standards By
    FDA, USDA
  • Recycled Content
    Contains Recycled Content
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)