Motion
40F-3030
Disposable Liner or Bag - 4 mil Thickness, Transparent, 30 in Wide, 30 in Long
MI ITEM #04512539
MFR #40F-3030
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Liner or Bag - 4 mil Thickness, Transparent, 30 in Wide, 30 in Long
MI ITEM #04512539
MFR #40F-3030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40F-3030 EACH BAG 30X30 4MIL POLYBAG

Specifications

  • Thickness
    4 mil
  • Color
    Transparent
  • Material
    Polyethylene/Polypropylene
  • Width Of The Bag Liner
    30 in
  • Length Of The Bag Liner
    30 in
  • Dispensing Type
    Folded
  • Bag Bottom Configuration
    Flat
  • Closure Type
    Heat Sealed, Taped Shut, Twist Tie
  • Recycled Content
    Contains Recycled Content
  • Meets Industry Standards By
    FDA, USDA
  • FDA Approved
    FDA Approved

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text