Motion
F20305
Disposable Liner or Bag - 2 mil Thickness, Transparent, 3 in Wide, 5 in Long
Mi Item #04512546
MFR #F20305
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Liner or Bag - 2 mil Thickness, Transparent, 3 in Wide, 5 in Long
Mi Item #04512546
MFR #F20305

Mfr description
F20305 BAG 3X5 2MIL ZIPLOCK 100/PK 10PK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length Of The Bag Liner
    5 in
  • Thickness
    2 mil
  • Width Of The Bag Liner
    3 in

Details

  • Closure Type
    Resealable Zipper
  • Color
    Transparent
  • Dispensing Type
    Inner Dispenser Packs
  • FDA Approved
    FDA Approved
  • Material
    Polyethylene/Polypropylene
  • Meets Industry Standards By
    FDA
  • Recycled Content
    Contains Recycled Content
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)