Motion
F20406
Disposable Liner or Bag - 2 mil Thickness, Transparent, 4 in Wide, 6 in Long
MI ITEM #04512547
MFR #F20406
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Liner or Bag - 2 mil Thickness, Transparent, 4 in Wide, 6 in Long
MI ITEM #04512547
MFR #F20406

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length Of The Bag Liner
    6 in
  • Thickness
    2 mil
  • Width Of The Bag Liner
    4 in

Details

  • Closure Type
    Resealable Zipper
  • Color
    Transparent
  • FDA Approved
    FDA Approved
  • Material
    Polyethylene/Polypropylene
  • Meets Industry Standards By
    FDA
  • Recycled Content
    Contains Recycled Content

Overview

Mfr description
F20406 BAG 4X6 2MIL ZIPPER SEAL TOP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought