Specifications
Dimensions
- Length Of The Bag Liner12 in
- Thickness4 mil
- Width Of The Bag Liner10 in
Details
- Bag Capacity1 gal (US)
- Closure TypeResealable Zipper
- ColorTransparent
- Dispensing TypeInner Dispenser Packs
- FDA ApprovedFDA Approved
- MaterialPolyethylene/Polypropylene
- Meets Industry Standards ByFDA
- Recycled ContentContains Recycled Content
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)