Motion
XPD1232PXT25
Standard Duty Drum - Crown Face, 12 in Dia., 32 in Face Width, XT Hub
Mi Item #04512789
MFR #XPD1232PXT25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Duty Drum - Crown Face, 12 in Dia., 32 in Face Width, XT Hub
Mi Item #04512789
MFR #XPD1232PXT25

Mfr description
12"X32" CF DRUM PULLEY PXT25 1-15/16
  • Single pulley designed to work in applications ranging from the everyday to the extreme
  • Direct replacement for Mine-Duty and Quarry-Duty applications
  • Built with the same profiled end disc design as high-tension turbine pulleys
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    32 in
  • Pulley Diameter  
    12 in

Details

  • Face Type
    Crown
  • Hub Number
    XT25
  • Hub Type
    XT
  • Pulley Type
    Standard Duty Drum
  • Series
    ProDuty®
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)