Overview
Mfr description
DE0678CS12/5A BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- DescriptionDE0678CS12/5A BEARING
- Manufacturer Catalog NumberDE0678CS12/5A
- Seal TypeOpen
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe DE0678CS12/5A is a 30 mm bore radial/deep groove ball bearing with a 50 mm OD and 20 mm width, open for standard use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data