Motion
B431L 1 15/16 INSERT ROLLER BRG

LINK-BELT
B431L 1 15/16 INSERT ROLLER BRG

Roller Insert Bearing - 1.9375 in Bore Dia., 3.5433 in OD, 3.1300 in Overall Width, Set Screw, Cast Iron Material
Mi Item #04512870
MFR #B431L 1 15/16 INSERT ROLLER BRG
Price$737.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
B431L 1 15/16 INSERT ROLLER BRG

Roller Insert Bearing - 1.9375 in Bore Dia., 3.5433 in OD, 3.1300 in Overall Width, Set Screw, Cast Iron Material
Mi Item #04512870
MFR #B431L 1 15/16 INSERT ROLLER BRG

Mfr description
B431L BRG&COL B4231L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$737.10/each

Specifications

Dimensions

  • Bore Diameter  
    1.9375 in
  • Fillet Radius
    0.08 in
  • Outer Ring Width  
    1.5260 in
  • Outside Diameter  
    3.5433 in
  • Overall Width
    3.1300 in

Details

  • Bearing Material
    Cast Iron
  • Bearing Type
    Spherical Roller Bearings
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Locking Device
    Set Screw
  • Product Type
    Roller Insert Bearings
  • Radial Dynamic Load Capacity
    25900 lbf
  • Radial Static Load Capacity
    33200 lbf
  • Series
    400
  • UPC_NO
    793699983722
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)