Motion
71144VMJ18
Nice® Ball Thrust Bearing - Ball Thrust Bearing, 1.7500 in Bore, 2.7500 in OD, 0.7500 in Width, Banded
Mi Item #04512908
MFR #71144VMJ18
Price$58.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nice® Ball Thrust Bearing - Ball Thrust Bearing, 1.7500 in Bore, 2.7500 in OD, 0.7500 in Width, Banded
Mi Item #04512908
MFR #71144VMJ18

Mfr description
71144VMJ18 AGRICULTURAL RADIAL SPECIAL B
  • Ball thrust bearing
  • Full complement
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.51/each

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Outside Diameter  
    2.7500 in
  • Outside Diameter Design
    Banded
  • Overall Width  
    0.7500 in
  • Weight
    0.735 lbs

Details

  • Application
    Hay Baler
  • Bearing Material
    Hardened Steel
  • Cage Material
    No Cage
  • Closure Type
    Banded
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637400735678
  • Product Type
    Ball Thrust Bearings
  • Separable Or Banded
    Banded
  • Series
    Nice®
  • Thrust Bearing Type
    Ball Thrust Bearing
  • UPC_NO
    637400735678
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)