Motion
74888TNNRLDMJ18

NICE BALL BEARINGS
74888TNNRLDMJ18

Nice® Agricultural Radial Special Bearing - Straight Bore, 0.7505 in ID, 1.7805 in OD, 0.6100 in Width, Double Sealed, With Snap Ring
Mi Item #04512909
MFR #74888TNNRLDMJ18
Price$70.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NICE BALL BEARINGS
74888TNNRLDMJ18

Nice® Agricultural Radial Special Bearing - Straight Bore, 0.7505 in ID, 1.7805 in OD, 0.6100 in Width, Double Sealed, With Snap Ring
Mi Item #04512909
MFR #74888TNNRLDMJ18

Mfr description
7488-8TNNRLD AGRICULTURAL RADIAL SPECIAL
  • Precision Ground On All Contact Surfaces, Similar To The 1600 Series™ Bearings
  • Easy To Use Inch Dimensions
  • Medium Loads
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$70.35/each

Specifications

Dimensions

  • Bore Diameter  
    0.7505 in
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    0.610 in
  • Outside Diameter  
    1.7805 in
  • Outside Diameter Design
    Straight
  • Overall Width  
    0.6100 in
  • Weight
    0.24 lbs

Details

  • Additional Details
    74888TNNRLDMJ18 - RBC Nice Ball Bearings - Agricultural Radial Special Bearings - 0.7505" Bore, 1.7805" OD, 0.610" Width
  • Application
    Mower spindle
  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Straight
  • Cage Material
    Glass Filled Nylon
  • Closure Type
    Double Sealed
  • Description
    7488-8TNNRLD AGRICULTURAL RADIAL SPECIAL
  • Features & Benefits
    • Precision Ground On All Contact Surfaces, Similar To The 1600 Series™ Bearings • Easy To Use Inch Dimensions • Medium Loads • Max Speed Range - 5000 - 6000 Rpm • Through Hardened • Caged Design • Nylon Cage Standard • Double Sealed Standard • Highly Efficient Single Lip Contact Seal • Available Single Sealed Or Open • Extended Inner Ring With Set Screws • All Bearings Have A Snap Ring Groove, Snap Ring Assembled As An Option • Recommended For Applications Where Accurate, Quiet Performance And
  • Finish Coating
    Steel
  • Internal Clearance
    C0
  • Long Description
    The 74888TNNRLDMJ18 is a 0.7505 in bore agricultural radial special bearing with 1.7805 in OD, 0.6100 in width, straight design, double sealed.
  • Manufacturer Catalog Number
    74888TNNRLDMJ18
  • Manufacturer Upc Number
    637400292591
  • Number Of Rows
    1
  • Outside Ring Shape
    Straight
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    Nice®
  • Snap Ring Included
    With Snap Ring
  • Type Of Bearing
    Special
  • UPC_NO
    637400292591
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)