Motion
WHXR132C WHXR 132 COT

REXNORD INC
WHXR132C WHXR 132 COT

Engineering Chain - WHXR 132 / 1.0000 in Pitch, Cottered, Steel Material
MI ITEM #04513015
MFR #WHXR132C WHXR 132 COT
Price$146.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WHXR132C WHXR 132 COT

Engineering Chain - WHXR 132 / 1.0000 in Pitch, Cottered, Steel Material
MI ITEM #04513015
MFR #WHXR132C WHXR 132 COT

Mfr description
WHXR132C WHXR 132 COTTERED
  • Price per ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.20/each

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    WHXR 132 / 1.0000 in
  • Tensile Strength
    85000 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    132 / 6.050 in
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • UPC_NO
    698210893187

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)