Motion
C 2210 TN9/C3

SKF
C 2210 TN9/C3

Toroidal Roller Bearing - 50 mm Bore, 90 mm OD, 23 mm Width, Straight Bore, Open, C3
MI ITEM #04513098
MFR #C 2210 TN9/C3
Price$479.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
C 2210 TN9/C3

Toroidal Roller Bearing - 50 mm Bore, 90 mm OD, 23 mm Width, Straight Bore, Open, C3
MI ITEM #04513098
MFR #C 2210 TN9/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$479.88/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Fillet Radius
    1 mm
  • Outside Diameter
    90 mm
  • Overall Width
    23 mm
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Cage Material
    Fiberglass Reinforced Nylon
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Holes
    No Holes
  • Max Rpm
    9500 rpm
  • Operating Temperature Range
    392 °F
  • Product Type
    Toroidal Roller Bearings
  • UPC_NO
    7316570702125

Overview

Mfr description
C 2210 TN9/C3 TOROIDAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought