Specifications
Dimensions
- Outside Diameter105 mm
- Overall Width40 mm
- Width1.5748 in, 40 mm
Details
- MaterialPolypropylene (PP)
- Product TypeBearing End Caps & Covers
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)