1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
HN 24/SNL
Spanner Wrench - Hook Style, 155 mm Capacity, 372 mm OAL
Mi Item #
04513101
MFR #
HN 24/SNL
Price
$295.38
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Spanner Wrenches
SKF HN 24/SNL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
HN 24/SNL
Spanner Wrench - Hook Style, 155 mm Capacity, 372 mm OAL
Mi Item #
04513101
MFR #
HN 24/SNL
Mfr description
HN 24/SNL HOOK SPANNER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$295
.38
/each
Add to Cart
Specifications
Dimensions
Hook Width
12 mm
Overall Length
372 mm
Details
Diameter Capacity
155 mm
Spanner Style
Hook
UPC_NO
7316572332948
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items