Motion
NATV 30 PPXA

SKF
NATV 30 PPXA

Crowned Yoke Roller - 62 mm Roller Diameter, 30 mm Bore, 29 mm Roller Width, Sealed, Chrome Steel Material
MI ITEM #04513102
MFR #NATV 30 PPXA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NATV 30 PPXA

Crowned Yoke Roller - 62 mm Roller Diameter, 30 mm Bore, 29 mm Roller Width, Sealed, Chrome Steel Material
MI ITEM #04513102
MFR #NATV 30 PPXA

Mfr description
NATV 30 PPXA NEEDLE ROLLER BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Roller Diameter  
    62 mm
  • Roller Width  
    29 mm

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    1400 rpm
  • Operating Temperature Range
    -30 to +100 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    34.5 kN
  • Radial Static Load Capacity
    49 kN
  • Roller Material
    Chrome Steel
  • Roller Shape
    Crowned
  • Standards Met
    ANSI/ABMA Standard 18.1, ISO 7063
  • UPC_NO
    7316571594415

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)