Motion
SAF 22510/C3

SKF
SAF 22510/C3

Pillow Block Roller Bearing Unit - 1.6875 in Bore, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #04513110
MFR #SAF 22510/C3
Price$777.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF 22510/C3

Pillow Block Roller Bearing Unit - 1.6875 in Bore, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #04513110
MFR #SAF 22510/C3

Mfr description
SAF 22510/C3 SPLIT PB CAST IRON
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$777.93/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.5000 in
  • Base Width
    2-3/8 in
  • Bolt Center Diameter
    6.2500 in
  • Bolt Center To Center Length
    6.5000 to 7 in
  • Bore Diameter  
    1.6875 in
  • Overall Height  
    4.8125 in
  • Overall Length  
    8.2500 in
  • Overall Width
    3.5000 in

Details

  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Replacement Bearing
    22210 EK
  • Series
    SAF
  • Standards Met
    ISO
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316576668739
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)