Specifications
Dimensions
- Glove SizeL or Size 9
Details
- ApplicationMechanic's
- Coating CoveragePalm & Over Knuckles
- Coating MaterialFoam PVC
- ColorBlack, Blue
- Cuff TypeKnit Wrist
- Finger CoverageFull
- Hand TypePair
- Lining MaterialNylon
- Lining SeamsSeamless Lining
- MaterialPVC
- Material TypeKnit Gloves - Coated
- Product LineCold Grip
- Protection TypeCold Protection
- Reflective Or High VisibilityNeither
- Standards MetCE EN388 2232, EN 374.2003 X2X
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)