Overview
Mfr description
NF11HD GLOVE SIZE M
Specifications
- Glove SizeM or Size 8
- MaterialPVC
- Material TypeKnit Gloves - Coated
- Coating CoveragePalm & Over Knuckles
- Lining MaterialNylon
- Protection TypeCold Protection
- Cuff TypeKnit Wrist
- Finger CoverageFull
- Reflective Or High VisibilityNeither
- ApplicationMechanic's
- ColorBlack, Blue
- Hand TypePair
- Lining SeamsSeamless Lining
- Standards MetCE EN388 2232, EN 374.2003 X2X
- Coating MaterialFoam PVC
- Product LineCold Grip
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data