Overview
Mfr description
40-023 ROUTER BIT 5/16 HSS UPCUT SE
Specifications
- Cutter Diameter
- Length of Cut
- Number Of Flutes
- MaterialHigh Speed Steel
- Flute TypeUpcut
- Shank Diameter
- Overall Length
- PilotNo Pilot
- Finish CoatingUncoated
- Cutting DirectionRight Hand Cut
- Spiral DirectionRight Hand Spiral
- Helix Angle19 to 32 °
- Series40-000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data