Motion
40-024
Spiral Router Bit, Cutter Diameter: 5/16", Length of Cut: 1", Number of Flutes: 1
MI ITEM #04513711
MFR #40-024
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Router Bit, Cutter Diameter: 5/16", Length of Cut: 1", Number of Flutes: 1
MI ITEM #04513711
MFR #40-024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cutter Diameter  
    5/16 in
  • Helix Angle
    19 to 32 °
  • Length of Cut  
    1 in
  • Overall Length  
    3-1/2 in
  • Shank Diameter  
    1/2 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Flute Type
    Downcut
  • Material
    High Speed Steel
  • Number Of Flutes  
    1
  • Pilot
    No Pilot
  • Series
    40-000
  • Spiral Direction
    Right Hand Spiral

Overview

Mfr description
40-024 ROUTER BIT 5/16 HSS DOWNCUT SE SP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought