Motion
63-040
Spiral Router Bit, Cutter Diameter: 1/8", Length of Cut: 1/2", Number of Flutes: 1
MI ITEM #04513718
MFR #63-040
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Router Bit, Cutter Diameter: 1/8", Length of Cut: 1/2", Number of Flutes: 1
MI ITEM #04513718
MFR #63-040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63-040 ROUTER 1/8 SC UPCUT SE

Specifications

  • Cutter Diameter
  • Length of Cut
  • Number Of Flutes
  • Material
    Carbide
  • Flute Type
    Upcut
  • Shank Diameter
  • Overall Length
  • Pilot
    No Pilot
  • Finish Coating
    Uncoated
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Helix Angle
    30 °
  • Series
    63-000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text