Motion
63-060
Spiral Router Bit, Cutter Diameter: 3/16", Length of Cut: 5/8", Number of Flutes: 1
MI ITEM #04513719
MFR #63-060
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Router Bit, Cutter Diameter: 3/16", Length of Cut: 5/8", Number of Flutes: 1
MI ITEM #04513719
MFR #63-060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cutter Diameter  
    3/16 in
  • Helix Angle
    30 °
  • Length of Cut  
    5/8 in
  • Overall Length  
    2 in
  • Shank Diameter  
    1/4 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Flute Type
    Upcut
  • Material
    Carbide
  • Number Of Flutes  
    1
  • Pilot
    No Pilot
  • Series
    63-000
  • Spiral Direction
    Right Hand Spiral

Overview

Mfr description
63-060 ROUTER 3/16 SC UPCUT SE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought