Motion
ZKLN 2052 2RS

INA (SCHAEFFLER)
ZKLN 2052 2RS

Ball Thrust Bearing - Double-Direction, 20 mm Bore, 52 mm OD, 28 mm Width
MI ITEM #04513746
MFR #ZKLN 2052 2RS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
ZKLN 2052 2RS

Ball Thrust Bearing - Double-Direction, 20 mm Bore, 52 mm OD, 28 mm Width
MI ITEM #04513746
MFR #ZKLN 2052 2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZKLN20522RSPE BRG

Specifications

  • Thrust Bearing Type
    Double-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Outside Diameter Design
    Straight
  • Precision Rating
    ABEC 5 (ISO Class 5)
  • Radial Dynamic Load Capacity
    5800 lbf
  • Operating Temperature Range
    -30 to +120 °C
  • Max Rpm
    3000 rpm
  • Cage Material
    Plastic
  • Application
    Ball Screw Support
  • Series
    ZKLN
  • UPC_NO
    035373330669

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text