Motion
CXSWL15-50
CXS GUIDED CYLINDER with Ball Bushing Bearing Type
Mi Item #04513810
MFR #CXSWL15-50
Price$390.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CXS GUIDED CYLINDER with Ball Bushing Bearing Type
Mi Item #04513810
MFR #CXSWL15-50

Mfr description
CXSWL15-50 CYLINDER
  • Bore sizes: 6, 10, 15, 20, 25, 32mm
  • Non-rotating accuracy: ± 0.1°
  • Deflection: ± 0.03mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$390.57/each

Specifications

Dimensions

  • Bore Diameter  
    0.5910 in
  • Overall Height
    20 mm
  • Overall Length
    233 mm
  • Overall Width
    58 mm
  • Port Size
    M5x0.8
  • Pull Force At 100 Psi
    176 N
  • Push Force At 100 Psi
    176 N
  • Rod Size
    8 mm
  • Stroke  
    50 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Bearings
    Ball Bushing Bearing
  • Body Option
    Double End Rod
  • Body Type
    Guided
  • Bracket 1
    Direct
  • Clean Series
    No
  • Compact Cylinder Type
    Twin Bore
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Guided
  • Guide Type
    Ball Bushing Bearing
  • Guided Cylinder Type
    Dual Rod Slide Unit
  • Magnet
    With Magnet
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.15 MPa
  • Mounting Type
    Direct
  • Operating Pressure Range
    +0.15 to +0.7 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Ball Bushing Bearing
  • Piping Type
    Standard Piping
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Guided Air Cylinders
  • Proof Pressure
    +1.05 MPa
  • Rod Boot
    No
  • Rod Gender
    Female
  • Rod Type
    Double Rod
  • Series
    CXS
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)