Motion
MXS16-20BS
MXS GUIDED CYLINDER with 12 mm Bore Size
MI ITEM #04513817
MFR #MXS16-20BS
Price$414.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXS GUIDED CYLINDER with 12 mm Bore Size
MI ITEM #04513817
MFR #MXS16-20BS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$414.02/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Overall Height
    40 mm
  • Overall Length
    87 mm
  • Overall Width
    62 mm
  • Port Size
    M5x0.8
  • Stroke  
    20 mm

Details

  • Additional Details
    Standard
  • Adjuster Option
    Shock Absorber (Extension End)
  • Country of Origin
    US
  • Maximum Applied Force
    281 N
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.15 MPa
  • Number Of Auto Switches
    0
  • Operating Pressure Range
    +0.15 to +0.7 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Piston Action
    Double-Acting
  • Port Thread Standard
    M Thread
  • Product Type
    Guided Air Cylinders
  • Proof Pressure
    +1.05 MPa
  • Series
    MXS

Overview

Mfr description
MXS16-20BS CYL, AIR SLIDE TABLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought