Motion
MXS20L-40B
MXS GUIDED CYLINDER with 12 mm Bore Size
MI ITEM #04513822
MFR #MXS20L-40B
Price$636.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXS GUIDED CYLINDER with 12 mm Bore Size
MI ITEM #04513822
MFR #MXS20L-40B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$636.66/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Overall Height
    50 mm
  • Overall Length
    107 mm
  • Overall Width
    76 mm
  • Port Size
    1/8 BSPT
  • Stroke  
    40 mm

Details

  • Additional Details
    Standard
  • Adjuster Option
    Shock Absorbers (Both Ends)
  • Country of Origin
    US
  • Maximum Applied Force
    440 N
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.15 MPa
  • Number Of Auto Switches
    0
  • Operating Pressure Range
    +0.15 to +0.7 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Piston Action
    Double-Acting
  • Port Thread Standard
    M Thread
  • Product Type
    Guided Air Cylinders
  • Proof Pressure
    +1.05 MPa
  • Series
    MXS

Overview

Mfr description
MXS20L-40B CYL, AIR SLIDE TABLE,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought