Motion
SYJ714-5LZ-02T

SMC CORP OF AMERICA
SYJ714-5LZ-02T

SYJ700 VALVE
Mi Item #04513830
MFR #SYJ714-5LZ-02T
Price$66.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ714-5LZ-02T

SYJ700 VALVE
Mi Item #04513830
MFR #SYJ714-5LZ-02T

Mfr description
SYJ714-5LZ-02T SYJ700 VALVE
  • Fluid: air
  • Operating pressure range (MPa): 0.15 to 0.7
  • Ambient and fluid temperature (°C): -10 to 50 (no freezing)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.37/each

Specifications

Dimensions

  • Overall Height
    73 mm
  • Overall Length
    76.1 mm
  • Port Size
    1/4 w/Sub-Plate
  • Port Sizes
    1/4 NPTF

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    0.66 (2 to 3 (A to R)) Cv, 0.74 (1 to 2 (P to A)) Cv
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Base Mounted Subplate Included
  • Response Time
    <lt/>30 ms
  • Seal Material
    Rubber
  • Series
    SYJ300-700
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Electrical Entry
    M Plug
  • Solenoid Power Consumption
    0.35 W
  • Solenoid Supply Voltage
    24 V dc
  • Sonic Conductance (C)
    2.6 (2 to 3 (A to R)) dm³/(s.bar), 3 (1 to 2 (P to A)) dm³/(s.bar)
  • Standards Met
    JIS B 8375-1981
  • Valve Function
    Spool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)