Motion
VQZ1120-5LJ1-N7

SMC CORP OF AMERICA
VQZ1120-5LJ1-N7

Solenoid-operated Air Control Valve - 4-Way, 24 V dc, Single Solenoid, L Plug, Body Ported, 1/4 in
Mi Item #04513831
MFR #VQZ1120-5LJ1-N7
Price$53.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ1120-5LJ1-N7

Solenoid-operated Air Control Valve - 4-Way, 24 V dc, Single Solenoid, L Plug, Body Ported, 1/4 in
Mi Item #04513831
MFR #VQZ1120-5LJ1-N7

Mfr description
VQZ1120-5LJ1-N7 VALVE, BODY PORTED (DC)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.56/each

Specifications

Dimensions

  • Inlet Size
    0.2500 in
  • Outlet Size
    0.2500 in, 6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    0.2500 in
  • Subplate Port Size
    0.2500 in

Details

  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Electrical Entry
    L Plug Connector
  • Flow Direction
    4-Way
  • For Use With Series
    VQZ1000
  • Manifold Port(s)
    0.2500 in
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Body Ported
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported
  • Seal Material
    Metal
  • Series
    VQZ
  • Set Pressure Range
    14.5 to 101.5 psi
  • Solenoid Electrical Entry
    L Plug
  • Solenoid Supply Voltage
    24 V dc
  • Unit Specification
    Single
  • Valve Series
    VQZ1000
  • Wetted Parts Material
    Metal
  • Wire Type
    L Plug Connector
  • Wiring Type
    L Plug Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)