Overview
Mfr description
NCA1L200-2000N-XB5
Specifications
- Country of OriginUS
- Bore Diameter2.0000 in
- Stroke20.0000 in
- Cushion TypeNon-Cushioned
- SeriesNCA1
- Options IncludedOversized Rod
- Auto-SwitchStandard
- Mounting TypeFoot
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data