Overview
Mfr description
ZR115L1-K15MNZ-DPL VACUUM EJECTOR, K1,
Specifications
- Exhaust TypeSilencer
- Nozzle Diameter
- Country of OriginJP
- Supply Port Type1/8 Female Rc Threaded in
- Supply Voltage24 V dc
- Thread StandardRc
- Mounting TypeBracket
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data