Motion
CG5A50SV-PS
CG5 CG5A50SV-PS with 50 mm Bore Size
MI ITEM #04513847
MFR #CG5A50SV-PS
Price$60.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CG5 CG5A50SV-PS with 50 mm Bore Size
MI ITEM #04513847
MFR #CG5A50SV-PS

Mfr description
CG5A50SV-PS SEAL KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.00/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Cylinder Size
    50 mm

Details

  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Installation Instructions
  • Manufacturer Catalog
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CG5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)