Motion
631925000

METABO CORP
631925000

Toothed Reciprocating Saw Blade - Professional Series, Bi-Metal, Demolition Tapered Back, TPI: 6, 1/2 in Shank Size, 6 in Long
MI ITEM #04513947
MFR #631925000
List Price$40.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

METABO CORP
631925000

Toothed Reciprocating Saw Blade - Professional Series, Bi-Metal, Demolition Tapered Back, TPI: 6, 1/2 in Shank Size, 6 in Long
MI ITEM #04513947
MFR #631925000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.48/each for your price

Overview

Mfr description
631925000 6" - 6TWM RECIP SAW

Specifications

  • Cutting Material
    Bi-Metal
  • Shape Design
    Demolition Tapered Back
  • Length
    6 in
  • Cutting Edge Type
    Toothed
  • Tpi
    6
  • Width
    3/4 in
  • Thickness
    0.063 in
  • Finish Coating
    Uncoated
  • Shank Type
    Universal Shank
  • Shank Size
    1/2 in
  • Series
    Professional
  • UPC_NO
    4007430122933

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text