Motion
631990000

METABO CORP
631990000

Toothed Reciprocating Saw Blade - Flexible Series, Bi-Metal, Scroll, TPI: 14, 1/2 in Shank Size, 4 in Long
MI ITEM #04513950
MFR #631990000
List Price$28.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

METABO CORP
631990000

Toothed Reciprocating Saw Blade - Flexible Series, Bi-Metal, Scroll, TPI: 14, 1/2 in Shank Size, 4 in Long
MI ITEM #04513950
MFR #631990000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.16/each for your price

Overview

Mfr description
631990000 4" - 14TM RECIP SAW

Specifications

  • Cutting Material
    Bi-Metal
  • Shape Design
    Scroll
  • Length
    4 in
  • Cutting Edge Type
    Toothed
  • Tpi
    14
  • Width
    1/4 in
  • Thickness
    0.035 in
  • Finish Coating
    Uncoated
  • Shank Type
    Universal Shank
  • Shank Size
    1/2 in
  • Series
    Flexible
  • UPC_NO
    4007430122995

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text