Motion
1804-16-16
1804-16-16 MJ-CODE 62 FLANGE 90 TUBE
MI ITEM #04513990
MFR #1804-16-16
Price$117.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1804-16-16 MJ-CODE 62 FLANGE 90 TUBE
MI ITEM #04513990
MFR #1804-16-16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$117.70/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 1 Size Type
    1 JIC 37°
  • End 2 Size
    1 in
  • End 2 Size Type
    1 in Flange

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Male to Flange
  • Both Ends Style/Type
    JIC 37° Flare to Flange
  • Description Keyword
    1 in Male JIC 37° Flare x 1 in Code 62 Heavy O-Ring Flange
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 1-5/16–12
  • End 2 Style
    Code 62 Heavy O-Ring Flange
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    1804

Overview

Mfr description
1804-16-16 MJ-CODE 62 FLANGE 90 TUBE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text