Motion
385  15/1 A WR 182TC 1.438

HUB CITY INC
385 15/1 A WR 182TC 1.438

385 15/1 A WR 182TC 1.438 Right Angle Worm Gear Speed Reducer - Single Reduction, 15:1 Ratio, 3.75 in Center Distance, C-Face Quill, 1.1250 in Input Size, 182TC Frame
MI ITEM #04514036
MFR #385 15/1 A WR 182TC 1.438
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
385 15/1 A WR 182TC 1.438

385 15/1 A WR 182TC 1.438 Right Angle Worm Gear Speed Reducer - Single Reduction, 15:1 Ratio, 3.75 in Center Distance, C-Face Quill, 1.1250 in Input Size, 182TC Frame
MI ITEM #04514036
MFR #385 15/1 A WR 182TC 1.438

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0220-63959 385 15/1 A WR 182TC 1.438 WOR
  • Modular Design
  • Universal Mounting Dimensions
  • Increased thermal capacity and Increased efficiency
  • Cast Iron Housing
  • Alloy Shafting

Specifications

  • Center Distance
    3.7500 in
  • Reduction
    Single
  • Ratio
    15:1
  • Max Input Horsepower
    8.870 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    1.1250 in
  • Output Type
    Hollow
  • Output Size
    1.4375 in
  • Style
    A
  • NEMA / IEC Frame Size
    182TC
  • Maximum Output RPM
    117 rpm
  • Maximum Output Torque
    3993 in-lbs
  • Service Factor
    1.0
  • Series
    380
  • Manufacturer Reducer Size
    385
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
    RATIO=15/1|STYLE=A|FS=182TC|OD=1
  • Manufacturer Catalog Number
    0220-78765
  • Manufacturer Upc Number
    662798594859
  • UPC_NO
    662798594859
  • Shipping Dimensions Height
    13-1/2 in
  • Shipping Dimensions Length
    14 in
  • Shipping Dimensions Width
    12-1/4 in
  • Weight
    88.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text