Motion
C182D17FK3B

LEESON ELECTRIC
C182D17FK3B

DC SCR Rated Electric Motor - Permanent Magnet, Brushed, 2 hp hp, 180 V, 1750 rpm rpm, TEFC, KS182BC Frame
Mi Item #04514084
MFR #C182D17FK3B
Price$3,567.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
C182D17FK3B

DC SCR Rated Electric Motor - Permanent Magnet, Brushed, 2 hp hp, 180 V, 1750 rpm rpm, TEFC, KS182BC Frame
Mi Item #04514084
MFR #C182D17FK3B

Mfr description
128001.00,2HP,182/145TC,1800RPM,,TEFC
  • UL and CSA Listed, Meeting NEMA MG1 standards.
  • Brush holder design provides easy access for motor maintenance.
  • Permanent magnet design ensures higher motor efficiency.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,567.64/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    182TC
  • Motor Length Less Shaft
    14.63 in
  • NEMA / IEC Frame Size
    KS182BC
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    19.34 in
  • Service Factor
    1
  • Shaft Diameter
    0.8750 in
  • Weight
    87.00 lbs

Details

  • 2D Drawing
  • Base RPM
    1750 rpm
  • DC Armature Voltage
    180 V
  • Duty Condition Type
    Continuous Duty
  • Efficiency Rating
    78.8
  • Enclosure Type
    TEFC
  • Field Full Load Current
    9.50 A
  • Frame Type
    KS182TC
  • Full Load Efficiency
    78.80 %
  • Insulation Class
    H
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720016992
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    1750 rpm
  • Motor Family
    Permanent Magnet
  • Motor Horsepower
    2 hp
  • Motor Type
    Brushed
  • Mounting Type
    C-Face Flange / Rigid Base
  • Operating Temperature Range
    40 °C
  • Overload Protector
    No Protection
  • Power Rating
    2 hp
  • Rotation
    Reversible
  • Shaft Rotation
    Reconn
  • Standards Met
    CSA, UL Recognized
  • Thermal Protection
    None
  • UL Approvals
    Recognized
  • UPC_NO
    691720016992
  • Voltage
    180 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)