Motion
29338NFY

JTEKT KOYO
29338NFY

Thrust Bearing - 190 mm Bore, 320 mm OD, 78 mm Width
MI ITEM #04514195
MFR #29338NFY
Your Price$5,667.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
29338NFY

Thrust Bearing - 190 mm Bore, 320 mm OD, 78 mm Width
MI ITEM #04514195
MFR #29338NFY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,667.36/each(List $8,161.00)

Overview

Mfr description
29338NFY SPH ROLLER BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Static Load Capacity
    4230 kN
  • Dynamic Load Capacity
    1570 kN
  • Manufacturer Product Page
  • Weight
    25.1 kg
  • Thrust Bearing Type
    Spherical Roller Thrust Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text