1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JTEKT KOYO
32016JR
80 mm Bore, 125 mm OD, 29 mm Width
Mi Item #
04514199
MFR #
32016JR
Price
$234.92
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Full Assemblies
JTEKT KOYO 32016JR
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JTEKT KOYO
32016JR
80 mm Bore, 125 mm OD, 29 mm Width
Mi Item #
04514199
MFR #
32016JR
Mfr description
32016JR METRIC TAPERED ROLLER BRG
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$234
.92
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
80 mm
Outside Diameter
125 mm
Overall Width
29 mm
Details
Product Type
Tapered Roller Bearing Full Assemblies
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items