1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JTEKT KOYO
7006C-5GLFGP4
7006C-5GLFGP4 PREC. ANG. BALL BRG
MI ITEM #
04514214
MFR #
7006C-5GLFGP4
Your Price
$442.49
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Ball Bearings
JTEKT KOYO 7006C-5GLFGP4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JTEKT KOYO
7006C-5GLFGP4
7006C-5GLFGP4 PREC. ANG. BALL BRG
MI ITEM #
04514214
MFR #
7006C-5GLFGP4
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$442.49
/each
(List
$513.89
)
Qty
Add to Cart
Overview
Mfr description
7006C-5GLFGP4 PREC. ANG. BALL BRG
Specifications
Bore Type
Straight
Bore Diameter
30 mm
Outside Diameter
55 mm
Overall Width
13 mm
Product Type
Angular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data