Motion
D13B UJ 1 7/16X1 7/16

LOVEJOY INC
D13B UJ 1 7/16X1 7/16

68514449771 Pin & Block U-Joint - Single Joint, 1.4375 in Bore, 2.5000 in OD, 7.0000 in Length, Steel
MI ITEM #04514239
MFR #D13B UJ 1 7/16X1 7/16
Price$894.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
D13B UJ 1 7/16X1 7/16

68514449771 Pin & Block U-Joint - Single Joint, 1.4375 in Bore, 2.5000 in OD, 7.0000 in Length, Steel
MI ITEM #04514239
MFR #D13B UJ 1 7/16X1 7/16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$894.09/each

Specifications

Dimensions

  • Bore Depth
    2.0000 in
  • Joint Diameter
    2.5000 in
  • Maximum Bore Size
    1.5000 in
  • Overall Length
    7.0000 in
  • Pin Height
    3.5000 in
  • Size Code
    D-13B

Details

  • Boot Kit Number
    D-13B
  • Bore Type
    Bored to Size
  • Finish Coating
    Uncoated
  • Joint Arrangement
    Single Joint
  • Manufacturer Product Page
  • Material
    Steel
  • Max Misalignment Angle
    25 °
  • Max Rpm
    1750 rpm
  • Series
    D
  • Static Breaking Torque
    33120 in·lb
  • UPC_NO
    685144497710

Overview

Mfr description
D13B-UJ-1-7/16X1-7/16
  • Industry standard
  • Stainless steel and needle bearing available
  • 13 sizes
  • Pin & Block design
  • Boot retaining grooves standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought