Motion
SX110 6 RSB

LOVEJOY INC
SX110 6 RSB

Disc Coupling Hub - Cplg Size: 110-6, Rough Stock, Flg OD: 4.3300 in, 7.4400 in Overall Length, Steel Material
MI ITEM #04514242
MFR #SX110 6 RSB
Your Price$296.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SX110 6 RSB

Disc Coupling Hub - Cplg Size: 110-6, Rough Stock, Flg OD: 4.3300 in, 7.4400 in Overall Length, Steel Material
MI ITEM #04514242
MFR #SX110 6 RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$296.59/each(List $341.08)

Overview

Mfr description
SX110-6-HUB-RSB

Specifications

  • Coupling Size Code
    110-6
  • Bore Type
    Rough Stock
  • Flange Outside Diameter
  • Length Through Bore
  • Hub Material
    Steel
  • Coupling Overall Length
    7.4400 in
  • Maximum Bore Diameter
    1.8100 in
  • Torque Capacity
    5100 in
  • Distance Between Shafts
    3.5000 in
  • Hub End Diameter
    2.5600 in
  • Horsepower @ 100 RPM
    8 hp
  • Number Of Bolt Holes
    6
  • Series
    SX-6
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904914207
  • UPC_NO
    697904914207
  • Product Type
    Disc Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text